3 IN 1 SHKG-6-60 SHKFIN ANT GNSS - BLK. 5M FTD EXT CBLS.
Mfr # SH-IN2616
Zoro # G722606907
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Directivity
Omni-directional
Height
3.54 in
Antenna Gain
26 dB
Width
2.48 in
Connector Type
SMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-IN2616
Zoro #
G722606907
UPC #
-
Country of Origin
China
Dimensions
Height
3.54 in
Width
2.48 in
Details
Directivity
Omni-directional
Antenna Gain
26 dB
Connector Type
SMA
Antenna Gain (Isotropic)
9 dBi
Operating Frequency Range
1710MHz - 3800MHz, 4900MHz - 6000MHz, 617MHz - 960MHz
Color
Black
Form Factor
Panel/Roof-mountable, Magnetic Mount
Item
Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.