3M CS32 CABLE ASSY SMA(M)-SMA(F)- 5GC
Mfr # C32SP-3SJ-5GC
Zoro # G222606407
product price: $35.65
/eaKey Features
Device Supported
Antenna
Connector Gender on First End
Male
Cable Length
9.84 ft
Cable Type
SMA
Connector Type on First End
SMA Antenna - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C32SP-3SJ-5GC
Zoro #
G222606407
UPC #
-
Country of Origin
United Kingdom
Dimensions
Cable Length
9.84 ft
Details
Device Supported
Antenna
Connector Gender on First End
Male
Cable Type
SMA
Item
Antenna Cable
Connector Type on First End
SMA Antenna - Male
Connector Type on Second End
SMA Antenna - Female
Connector Gender on Second End
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.