3M CS32 CABLE ASSY SMA(M)-SMA(F)- 5GD
Mfr # C32SP-3SJ-5GD
Zoro # G122606835
product price: $35.65
/eaKey Features
Cable Length
9.84 ft
Connector Gender on First End
Male
Cable Type
SMA
Connector Type on Second End
SMA Antenna - Female
Connector Type on First End
SMA Antenna - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C32SP-3SJ-5GD
Zoro #
G122606835
UPC #
-
Country of Origin
United Kingdom
Dimensions
Cable Length
9.84 ft
Details
Connector Gender on First End
Male
Cable Type
SMA
Connector Type on Second End
SMA Antenna - Female
Item
Antenna Cable
Connector Type on First End
SMA Antenna - Male
Connector Gender on Second End
Female
Device Supported
Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.