4G/5G 4X4 MIMO 2X2 MIMO WIFI -BLK
- Mfr # LPMDM4B-6-60-24-58
- Zoro # G923564822
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Height
3.15 in
Connector Type
SMA
Antenna Gain
9 dBi
Antenna Type
Dome
Diameter
7.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPMDM4B-6-60-24-58
- Zoro #
- G923564822
- UPC #
- -
- Country of Origin
- United Kingdom
- Connector Type
- SMA
- Antenna Gain
- 9 dBi
- Antenna Type
- Dome
Dimensions
- Height
- 3.15 in
- Diameter
- 7.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.