4G/5G 4X4 MIMO 2X2 MIMO WIFI GPS/GNSS -BLK
Mfr # LGMDM4B-6-60-24-58
Zoro # G822605749
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Antenna Gain
26 dB
Color
Black
Power Source
DC Power
Height
3.15 in
Antenna Type
Dome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGMDM4B-6-60-24-58
Zoro #
G822605749
UPC #
-
Country of Origin
China
Dimensions
Height
3.15 in
Diameter
7.09 in
Details
Antenna Gain
26 dB
Color
Black
Power Source
DC Power
Antenna Type
Dome
Form Factor
Panel Mount
Item
Antenna
Operating Frequency Range
4.9 GHz to 7.2 GHz, 1562 MHz to 1612 MHz, 1710 MHz to 3800 MHz, 4900 MHz to 960 MHz, 617 MHz to 960 MHz
Connector Type
FME, SMA
Product Line
MAKO
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.