4G/5G 4X4 MIMO DASH ANT. 3M CABLES
Mfr # BATM4-6-60
Zoro # G522607029
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Voltage Standing Wave Ratio (VSWR)
2.5:1
Directivity
Omni-directional
Antenna Gain
30 dB
Operating Frequency Range
2396 MHz - 7125 MHz, 617 MHz - 960 MHz, 1427 MHz - 6000 MHz
Connector Type
SMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BATM4-6-60
Zoro #
G522607029
UPC #
-
Country of Origin
China
Dimensions
Height
0.98 in
Width
9.13 in
Details
Voltage Standing Wave Ratio (VSWR)
2.5:1
Directivity
Omni-directional
Antenna Gain
30 dB
Item
Antenna
Operating Frequency Range
2396 MHz - 7125 MHz, 617 MHz - 960 MHz, 1427 MHz - 6000 MHz
Connector Type
SMA
Form Factor
Screw Mount, Adhesive Mount
Includes
4x4 MiMo 4G/5G Adhesive Mount Antenna Low Loss Flame Retardant Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.