4G/5G 4X4 MIMO DASH ANT. 4X WIFI 1X GPS/GNSS 3M SMA

  • Mfr # BATGM4-6-60-Q

  • Zoro # G122605999


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Width
9.13 in
Height
0.98 in
Antenna Gain
26 dB
Operating Frequency Range
1427 MHz - 6000 MHz, 1559 MHz - 1612 MHz, 617 MHz - 960 MHz, 2396 MHz - 7125 MHz
Includes
4x4 MiMo 4G/5G Adhesive Mount Antenna Low Loss Flame Retardant Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATGM4-6-60-Q
Zoro #
G122605999
UPC #
-
Country of Origin
China

Dimensions

Width
9.13 in
Height
0.98 in

Details

Antenna Gain
26 dB
Operating Frequency Range
1427 MHz - 6000 MHz, 1559 MHz - 1612 MHz, 617 MHz - 960 MHz, 2396 MHz - 7125 MHz
Includes
4x4 MiMo 4G/5G Adhesive Mount Antenna Low Loss Flame Retardant Cables
Voltage Standing Wave Ratio (VSWR)
2.5:1
Form Factor
Adhesive Mount, Screw Mount
Item
Antenna
Directivity
Omni-directional
Connector Type
SMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.