Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G/5G 4X4 MIMO DASH ANT

  • Mfr # BATG5M4-6-60-D

  • Zoro # G722606914


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Antenna Gain
30 dB
Connector Type
SMA
Height
0.98 in
Includes
4x4 MiMo 4G/5G Adhesive Mount Antenna Low Loss Flame Retardant Cables
Operating Frequency Range
2396 MHz - 7125 MHz, 1164 MHz - 1189 MHz, 1559 MHz - 1612 MHz, 1427 MHz - 6000 MHz, 617 MHz - 960 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATG5M4-6-60-D
Zoro #
G722606914
UPC #
-
Country of Origin
China

Dimensions

Height
0.98 in
Width
9.13 in

Details

Antenna Gain
30 dB
Connector Type
SMA
Item
Antenna
Includes
4x4 MiMo 4G/5G Adhesive Mount Antenna Low Loss Flame Retardant Cables
Operating Frequency Range
2396 MHz - 7125 MHz, 1164 MHz - 1189 MHz, 1559 MHz - 1612 MHz, 1427 MHz - 6000 MHz, 617 MHz - 960 MHz
Form Factor
Screw Mount, Adhesive Mount
Directivity
Omni-directional
Voltage Standing Wave Ratio (VSWR)
2.5:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.