4G/5G 4X4 MIMO DASH ANT
Mfr # BATGM4-6-60-D
Zoro # G216450979
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Directivity
Omni-directional
Antenna Gain (Isotropic)
7.8 dBi
Package Contents
4x4 MiMo 4G/5G Adhesive Mount Antenna Low Loss Flame Retardant Cables
Product Type
Antenna
Connector Type
SMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BATGM4-6-60-D
Zoro #
G216450979
UPC #
5055420000000
Country of Origin
China
Dimensions
Width
9.13"
Height
0.98"
Depth
7.72"
Details
Directivity
Omni-directional
Antenna Gain (Isotropic)
7.8 dBi
Package Contents
4x4 MiMo 4G/5G Adhesive Mount Antenna Low Loss Flame Retardant Cables
Product Type
Antenna
Connector Type
SMA
Antenna Gain
26 dB
Mount Type
Screw Mount, Adhesive Mount
Operating Frequency Range
617 MHz - 960 MHz, 1427 MHz - 6000 MHz, 2396 MHz - 7125 MHz, 1559 MHz - 1612 MHz
Voltage Standing Wave Ratio (VSWR)
2.5:1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.