Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G/5G 4X4 MIMO SHARKFIN ANT. - BLACK

  • Mfr # GPS2D4-6-60-Q

  • Zoro # G822606678


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Width
5.59 in
Height
3.23 in
Operating Frequency Range
617 MHz to 960 MHz, 1427 MHz to 6000 MHz
Color
Black
Form Factor
Magnetic Mount, Whip, Stud Mount, Panel/Whip Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPS2D4-6-60-Q
Zoro #
G822606678
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
5.59 in
Height
3.23 in

Details

Operating Frequency Range
617 MHz to 960 MHz, 1427 MHz to 6000 MHz
Color
Black
Form Factor
Magnetic Mount, Whip, Stud Mount, Panel/Whip Mount
Antenna Gain
26 dB
Includes
GPS[X]D4[X]-6-60 4x4 MiMo 4G/5G Sharkfin Antenna Blanking Cap
Connector Type
FME, SMA
Frequency Band Type
VHF, UHF
Directivity
Omni-directional
Item
Antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.