4G/5G MIMO OMNI TUBE ANTENNA 5M N(M)
Mfr # BSM-6-60-5NP
Zoro # G022607024
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Panel Mount, Mast/Wall/Railing
Antenna Gain (Isotropic)
5 dBi
Diameter
3.39 in
Operating Frequency Range
3400 MHz to 4200 MHz, 617 MHz to 960 MHz, 1427 MHz to 2700 MHz, 4900 MHz to 6000 MHz
Directivity
Omni-directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSM-6-60-5NP
Zoro #
G022607024
UPC #
-
Country of Origin
China
Dimensions
Diameter
3.39 in
Height
21.26 in
Details
Form Factor
Panel Mount, Mast/Wall/Railing
Antenna Gain (Isotropic)
5 dBi
Operating Frequency Range
3400 MHz to 4200 MHz, 617 MHz to 960 MHz, 1427 MHz to 2700 MHz, 4900 MHz to 6000 MHz
Directivity
Omni-directional
Connector Type
N-connector
Voltage Standing Wave Ratio (VSWR)
2.5:1
Antenna Gain
26 dB
Item
Antenna
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.