4G/5G MIMO OMNI TUBE ANTENNA GPS/GNSS 0.5M N(F)

  • Mfr # BSGM-6-60-05NJ

  • Zoro # G522606077


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Includes
MiMo 4G/5G Omni Antenna' Screws Wall Plugs Clamps
Antenna Gain (Isotropic)
6 dBi
Directivity
Omni-directional
Connector Type
N-connector
Diameter
3.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSGM-6-60-05NJ
Zoro #
G522606077
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
3.39 in
Height
21.26 in

Details

Includes
MiMo 4G/5G Omni Antenna' Screws Wall Plugs Clamps
Antenna Gain (Isotropic)
6 dBi
Directivity
Omni-directional
Connector Type
N-connector
Operating Frequency Range
1427 MHz to 6000 MHz, 617 MHz to 960 MHz
Power Source
DC Power
Color
White
Voltage Standing Wave Ratio (VSWR)
2.5:1
Form Factor
Mast/Wall/Railing, Panel Mount
Item
Antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.