Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X4 MIMO ANTENNA FOR 4G/5G NETWORK CASES

  • Mfr # CASEANT4-6-60

  • Zoro # G522607005


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Connector Type
SMA
Height
0.98 in
Operating Frequency Range
3300 MHz to 6000 MHz, 1710 MHz to 2700 MHz, 617 MHz to 960 MHz, 1427 MHz to 1518 MHz
Antenna Gain (Isotropic)
6.6 dBi
Width
9.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CASEANT4-6-60
Zoro #
G522607005
UPC #
-
Country of Origin
China

Dimensions

Height
0.98 in
Width
9.13 in

Details

Connector Type
SMA
Operating Frequency Range
3300 MHz to 6000 MHz, 1710 MHz to 2700 MHz, 617 MHz to 960 MHz, 1427 MHz to 1518 MHz
Antenna Gain (Isotropic)
6.6 dBi
Form Factor
Case Mount, Adhesive Mount
Directivity
Omni-directional
Item
Antenna

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.