Zoro Homepage

4X4 MIMO OMNI WALL MAST MNT ANT 5M SP

  • Mfr # WMM4-7-49-5SP

  • Zoro # G222606643


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Mast, Wall Mount
Height
6.10 in
Color
White
Operating Frequency Range
698-960/1710-4900MHz
Voltage Standing Wave Ratio (VSWR)
3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMM4-7-49-5SP
Zoro #
G222606643
UPC #
-
Country of Origin
China

Dimensions

Height
6.10 in

Details

Form Factor
Mast, Wall Mount
Color
White
Operating Frequency Range
698-960/1710-4900MHz
Voltage Standing Wave Ratio (VSWR)
3:1
Directivity
Omni-directional
Item
Antenna

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.