Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-IN-1 5G DOME BLK - LSE EXT CBLS

  • Mfr # LG-IN2444-LC

  • Zoro # G422606948


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Connector Type
SMA
Antenna Type
Dome
Color
Jet Black
Diameter
7.09 in
Operating Frequency Range
617 MHz to 960 MHz, 1710 MHz to 6000 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG-IN2444-LC
Zoro #
G422606948
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
7.09 in
Height
3.15 in

Details

Connector Type
SMA
Antenna Type
Dome
Color
Jet Black
Operating Frequency Range
617 MHz to 960 MHz, 1710 MHz to 6000 MHz
Form Factor
Panel
Voltage Standing Wave Ratio (VSWR)
2.0:1 +/- 4MHz
Antenna Gain
26 dB
Item
Antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.