5M CS32 CABLE ASSY SMA(M)-SMA(F)- 5GB
Mfr # C32SP-5SJ-5GB
Zoro # G422607006
product price: $28.85
/eaKey Features
Cable Type
Coaxial
Connector Type on First End
SMA Antenna - Male
Device Supported
Antenna
Cable Length
16.40 ft
Connector Type on Second End
SMA Antenna - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C32SP-5SJ-5GB
Zoro #
G422607006
UPC #
-
Country of Origin
China
Dimensions
Cable Length
16.40 ft
Details
Cable Type
Coaxial
Item
Antenna Cable
Connector Type on First End
SMA Antenna - Male
Device Supported
Antenna
Connector Type on Second End
SMA Antenna - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.