Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5M CS32 CABLE ASSY SMA(M) - SMA(F)

  • Mfr # C32SP-5SJ

  • Zoro # G022607000


product price: $28.85
/ea

Key Features

Connector Type on First End
SMA Antenna - Male
Jacket Type
LSZH
Cable Characteristic
Extension Cable
Insulation Material
Polyethylene
Features
Flexible, UV Resistant, Double Shielded, Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32SP-5SJ
Zoro #
G022607000
UPC #
-
Country of Origin
China

Dimensions

Cable Length
16.40 ft

Details

Connector Type on First End
SMA Antenna - Male
Jacket Type
LSZH
Cable Characteristic
Extension Cable
Insulation Material
Polyethylene
Features
Flexible, UV Resistant, Double Shielded, Flame Retardant
Environmentally Friendly
Yes
Conductor
Copper
Connector Type on Second End
SMA Antenna - Female
Cable Type
Coaxial
Device Supported
Antenna
Connector on First End Details
1 x SMA Antenna - Male
Connector on Second End Details
1 x SMA Antenna - Female
Shielding
Yes
Color
Black
Item
Antenna Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.