6 IN 1 SHKG-6-60-TW SFIN ANT 3XWIFI GNSS-BLK.5M FTD EX CBLS

  • Mfr # SH-IN2618

  • Zoro # G321702000


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Antenna Gain (Isotropic)
9 dBi
Product Type
Antenna
Directivity
Omni-directional
Width
2.48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-IN2618
Zoro #
G321702000
UPC #
850005815112
Country of Origin
United States

Dimensions

Width
2.48"
Depth
9.57"
Height
3.54"

Details

Color
Black
Antenna Gain (Isotropic)
9 dBi
Product Type
Antenna
Directivity
Omni-directional
Antenna Gain
26 dB
Operating Frequency Range
617MHz - 960MHz, 4900MHz - 6000MHz, 1710MHz - 3800MHz
Connector Type
SMA
Mount Type
Panel/Roof-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.