7-IN-1 5G DOME BLK -LSE EXT CBLS
Mfr # LG-IN2445-LC
Zoro # G722606945
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Antenna Gain
26 dB
Antenna Type
Dome
Connector Type
SMA
Height
3.15 in
Form Factor
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG-IN2445-LC
Zoro #
G722606945
UPC #
-
Country of Origin
China
Dimensions
Height
3.15 in
Diameter
7.09 in
Details
Antenna Gain
26 dB
Antenna Type
Dome
Connector Type
SMA
Item
Antenna
Form Factor
Panel
Color
Jet Black
Voltage Standing Wave Ratio (VSWR)
2.0:1 +/- 4MHz
Operating Frequency Range
617 MHz to 960 MHz, 1710 MHz to 6000 MHz, 1562 MHz to 1612 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.