8 IN 1 - DUAL SHARKEE ANTENNA - WHITE
Mfr # GP-IN2679-W
Zoro # G622606700
product price: $604.99
/ea
Free Shipping & Returns
Key Features
Height
3.23 in
Antenna Gain
26 dB
Operating Frequency Range
1559MHz - 1612MHz
Color
White
Form Factor
Panel Mount, Magnetic Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-IN2679-W
Zoro #
G622606700
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
3.23 in
Width
5.59 in
Details
Antenna Gain
26 dB
Operating Frequency Range
1559MHz - 1612MHz
Color
White
Form Factor
Panel Mount, Magnetic Mount
Item
Antenna
Directivity
Omni-directional
Connector Type
SMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.