Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-IN-1 LOW PROFILE SHARKFIN KIT

  • Mfr # SH-IN2875

  • Zoro # G322606918


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Antenna Gain
30 dB
Product Line
Reef Sharkee
Operating Frequency Range
698MHz to 960MHz, 2400MHz to 7125MHz, 1427MHz to 4900MHz
Height
2.05 in
Includes
SHK[X]4-7-49[X] 4x4 MiMo Reef Sharkee AntennaCables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-IN2875
Zoro #
G322606918
UPC #
-
Country of Origin
China

Dimensions

Height
2.05 in
Width
2.36 in

Details

Antenna Gain
30 dB
Product Line
Reef Sharkee
Operating Frequency Range
698MHz to 960MHz, 2400MHz to 7125MHz, 1427MHz to 4900MHz
Includes
SHK[X]4-7-49[X] 4x4 MiMo Reef Sharkee AntennaCables
Voltage Standing Wave Ratio (VSWR)
2.5:1
Form Factor
Panel
Item
Antenna
Directivity
Omni-directional
Connector Type
SMA, RP-SMA
Color
Black
Antenna Gain (Isotropic)
9 dBi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.