Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 IN 1 - DUAL SHARKEE ANTENNA - WHITE

  • Mfr # GP-IN2670-W

  • Zoro # G622606922


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Panel Mount, Magnetic Mount
Width
5.59 in
Connector Type
SMA
Color
White
Operating Frequency Range
1559MHz - 1612MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-IN2670-W
Zoro #
G622606922
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
5.59 in
Height
3.23 in

Details

Form Factor
Panel Mount, Magnetic Mount
Connector Type
SMA
Color
White
Item
Antenna
Operating Frequency Range
1559MHz - 1612MHz
Directivity
Omni-directional
Antenna Gain
26 dB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.