Shop PANORAMA
See all product information
Create Account
9-IN-1 SHKFIN KIT - GPSD4-6-60-Q + LOOSE C29/C32 5M CABLES
- Mfr # GP-IN2670-LC
- Zoro # G623564665
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Width
5.59 in
Connector Type
RP-SMA
Frequency Band Type
UHF
Antenna Gain
26 dB
Height
3.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-IN2670-LC
- Zoro #
- G623564665
- UPC #
- 5055416072344
- Country of Origin
- China
Dimensions
- Width
- 5.59 in
- Height
- 3.23 in
Details
- Connector Type
- RP-SMA
- Frequency Band Type
- UHF
- Antenna Gain
- 26 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.