5-IN-1 4G/5G DOME BLK 5M LSE CBLE

  • Mfr # LG-IN2457-LC

  • Zoro # G915721158


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Product Type
Antenna
Diameter
7.09"
Antenna Gain
26 dB
Antenna Gain (Isotropic)
10 dBi
Height
2.95"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG-IN2457-LC
Zoro #
G915721158
UPC #
-
Country of Origin
China

Dimensions

Diameter
7.09"
Height
2.95"

Details

Product Type
Antenna
Antenna Gain
26 dB
Antenna Gain (Isotropic)
10 dBi
Directivity
Omni-directional
Mount Type
Panel, Magnetic Mount
Operating Frequency Range
1710 MHz to 3800 MHz, 4900 MHz to 6000 MHz, 617 MHz to 960 MHz
Antenna Type
Dome
Color
Black
Connector Type
SMA, RP-SMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.