5-IN-1 5G DOME WHT - LSE EXT CBLS

  • Mfr # LG-IN2444-W-LC

  • Zoro # G316131464


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Antenna Gain
26 dB
Diameter
7.09"
Mount Type
Panel Mount
Color
White
Operating Frequency Range
617 MHz to 960 MHz, 1562 MHz to 1612 MHz, 1710 MHz to 6000 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG-IN2444-W-LC
Zoro #
G316131464
UPC #
-
Country of Origin
United States

Dimensions

Diameter
7.09"
Height
3.15"

Details

Antenna Gain
26 dB
Mount Type
Panel Mount
Color
White
Operating Frequency Range
617 MHz to 960 MHz, 1562 MHz to 1612 MHz, 1710 MHz to 6000 MHz
Connector Type
SMA
Product Type
Antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.