A Robust Flexible Quaterwave Antenna For Uhf Frequencies w/ M6 X 0.75

  • Mfr # AFM-835

  • Zoro # G9326234


product price: $15.95
/ea

Key Features

Operating Range
762 MHz to 870 MHz
Connector Type
M6
Color
Black
Series
AFM[W]
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFM-835
Zoro #
G9326234
UPC #
-
Country of Origin
Unknown

Dimensions

Height
7.76"
Diameter
0.49"

Details

Operating Range
762 MHz to 870 MHz
Connector Type
M6
Item
Antenna
Color
Black
Series
AFM[W]
Green Environmental Attribute
Environmentally Friendly
Antenna Gain
2 dB(i)
Application
Vehicle
Frequency Band Type
UHF
Standards
TAA Compliant
Directivity
Omni-directional
Environmentally Friendly
Yes
Mount Type
Whip
Antenna Gain (Isotropic)
2 dBi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.