Antennas DWMM4(G)-6-60, MiMo 4G/5G Antenna
- Mfr # DWMM4G-6-60-05NJ
- Zoro # G516522598
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Height
8.7 in
Width
1.57 in
Mount Type
Mast, Wall Mount, Desk Mount
Antenna Gain (Isotropic)
7 dBi
Antenna Gain
26 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWMM4G-6-60-05NJ
- Zoro #
- G516522598
- UPC #
- 5055416071729
- Country of Origin
- China
- Mount Type
- Mast, Wall Mount, Desk Mount
- Antenna Gain (Isotropic)
- 7 dBi
- Antenna Gain
- 26 dB
- Color
- White
- Operating Frequency Range
- 1427 MHz to 6000 MHz, 617 MHz to 960 MHz
- Connector Type
- N-connector
- Directivity
- Omni-directional
- Product Type
- Antenna
Dimensions
- Height
- 8.7 in
- Width
- 1.57 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.