FMEM-SMAM 6M CS29 FR- GNSS LABELS
Mfr # C29FR-FP-6SP-GNSS
Zoro # G716244078
product price: $36.39
/eaKey Features
Connector on First End Details
FME Antenna - Female
Connector Gender on First End
Female
Product Type
Antenna Cable
Connector on Second End Details
SMA Antenna - Male
Cable Type
FME/SMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C29FR-FP-6SP-GNSS
Zoro #
G716244078
UPC #
-
Country of Origin
China
Dimensions
Cable Length
19.69 ft
Details
Connector on First End Details
FME Antenna - Female
Connector Gender on First End
Female
Product Type
Antenna Cable
Connector on Second End Details
SMA Antenna - Male
Cable Type
FME/SMA
Device Supported
Antenna
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.