Shop PANORAMA
See all product information
Create Account
Antennas GPS(X)D4(X)-6-60, MiMo 4G/5G Sharkfin Antenna
- Mfr # FI-IN2682
- Zoro # G616450180
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Height
3.23 in
Width
5.59 in
Product Type
Antenna
Color
Black
Operating Frequency Range
600 MHz to 6000 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FI-IN2682
- Zoro #
- G616450180
- UPC #
- 5055420000000
- Country of Origin
- China
Dimensions
- Height
- 3.23 in
- Width
- 5.59 in
Details
- Product Type
- Antenna
- Color
- Black
- Operating Frequency Range
- 600 MHz to 6000 MHz
- Connector Type
- SMA
- Directivity
- Omni-directional
- Mount Type
- Whip, Panel Mount, Stud Mount, Magnetic Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.