Shop PANORAMA
See all product information
Create Account
Antennas L(G)M(H)M4(B)-6-60(-24-58) Antenna
- Mfr # LGMTM4B-6-60-24-58
- Zoro # G116433379
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Height
3.15"
Product Type
Antenna
Antenna Type
Dome
Directivity
Omni-directional
Diameter
7.09"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGMTM4B-6-60-24-58
- Zoro #
- G116433379
- UPC #
- 5055420000000
- Country of Origin
- China
Dimensions
- Height
- 3.15"
- Diameter
- 7.09"
Details
- Product Type
- Antenna
- Antenna Type
- Dome
- Directivity
- Omni-directional
- Antenna Gain
- 26 dB
- Operating Frequency Range
- 1710 MHz to 3800 MHz, 1562 MHz to 1612 MHz, 4900 MHz to 6000 MHz, 617 MHz to 960 MHz
- Mount Type
- Panel Mount, Magnetic Mount
- Connector Type
- FME, SMA
- Color
- Black
- Antenna Gain (Isotropic)
- 9 dBi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.