
Panorama 5G 9-1 Dome For Cradlepoint Blk
Mfr # LG-IN2446
Zoro # G9942557
product price: $633.99
/ea
Free Shipping & Returns
Key Features
Mounting
Panel
Operating Range
4.9 GHz to 6.0 GHz
Compatibility
Cradlepoint COR IBR1700 Series Routers
Connector Type
SMA
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG-IN2446
Zoro #
G9942557
UPC #
-
Country of Origin
Unknown
Details
Mounting
Panel
Operating Range
4.9 GHz to 6.0 GHz
Compatibility
Cradlepoint COR IBR1700 Series Routers
Connector Type
SMA
Item
Antenna
Color
Black
Green Environmental Attribute
Environmentally Friendly
Directivity
Omni-directional
Standards
TAA Compliant
Antenna Gain
9 dB(i)
Application
GPS
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.