Zoro Homepage

CELL EASYFIT ANT 760-960MHZ 3M FME

  • Mfr # EFBAD-3F

  • Zoro # G422606962


product price: $51.99
/ea

Key Features

Color
Black
Antenna Gain (Isotropic)
2 dBi
Directivity
Omni-directional
Product Line
Easyfit
Includes
UHF 700/800MHz EasyFit Antenna Adhesive Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFBAD-3F
Zoro #
G422606962
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
0.67 in

Details

Color
Black
Antenna Gain (Isotropic)
2 dBi
Directivity
Omni-directional
Product Line
Easyfit
Includes
UHF 700/800MHz EasyFit Antenna Adhesive Pad
Frequency Band Type
UHF
Operating Frequency Range
760 MHz to 960 MHz
Item
Antenna
Form Factor
Adhesive Mount
Connector Type
FME

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.