CELL EASYFIT ANT 760-960MHZ 5M MPL
Mfr # EFBAD-5MPL
Zoro # G516487743
product price: $61.99
/eaKey Features
Frequency Band Type
UHF
Antenna Gain (Isotropic)
2 dBi
Width
0.67"
Mount Type
Adhesive Mount
Product Type
Antenna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFBAD-5MPL
Zoro #
G516487743
UPC #
5055416009043
Country of Origin
China
Dimensions
Width
0.67"
Details
Frequency Band Type
UHF
Antenna Gain (Isotropic)
2 dBi
Mount Type
Adhesive Mount
Product Type
Antenna
Connector Type
Mini-UHF
Directivity
Omni-directional
Package Contents
UHF 700/800MHz EasyFit Antenna Adhesive Pad
Color
Black
Operating Frequency Range
760 MHz to 960 MHz
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.