Zoro Homepage

DOME ANT 2X2 MIMO 4G/5G 2X2 WIFI GPS BL

  • Mfr # LGMDMB-6-60-24-58

  • Zoro # G422606900


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Connector Type
SMA
Antenna Type
Dome
Antenna Gain
26 dB
Antenna Gain (Isotropic)
10 dBi
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGMDMB-6-60-24-58
Zoro #
G422606900
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
2.95 in
Diameter
7.09 in

Details

Connector Type
SMA
Antenna Type
Dome
Antenna Gain
26 dB
Item
Antenna
Antenna Gain (Isotropic)
10 dBi
Form Factor
Panel Mount
Color
Black
Operating Frequency Range
1710 MHz to 3800 MHz, 617 MHz to 960 MHz, 4900 MHz to 6000 MHz
Directivity
Omni-directional

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.