DOME ANT 2X2 MIMO 4G/5G 2X2 WIFI GPS WHT
Mfr # LGMDM-6-60-24-58
Zoro # G322606161
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Antenna Gain (Isotropic)
6 dBi
Form Factor
Panel Mount
Height
2.95 in
Directivity
Omni-directional
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGMDM-6-60-24-58
Zoro #
G322606161
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
2.95 in
Diameter
6.93 in
Details
Antenna Gain (Isotropic)
6 dBi
Form Factor
Panel Mount
Directivity
Omni-directional
Color
White
Operating Frequency Range
2.4 GHz to 5.0 GHz, 1710 MHz to 6000 MHz, 617 MHz to 960 MHz, 1562 MHz to 1612 MHz
Item
Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.