Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOME ANT 2X2 MIMO 4G/5G BLK

  • Mfr # LPMMB-6-60

  • Zoro # G422606955


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Antenna Type
Dome
Directivity
Omni-directional
Diameter
7.09 in
Color
Black
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPMMB-6-60
Zoro #
G422606955
UPC #
-
Country of Origin
China

Dimensions

Diameter
7.09 in
Height
2.95 in

Details

Antenna Type
Dome
Directivity
Omni-directional
Color
Black
Form Factor
Panel, Magnetic Mount
Antenna Gain (Isotropic)
10 dBi
Connector Type
SMA
Operating Frequency Range
4900 MHz to 6000 MHz, 1710 MHz to 3800 MHz, 617 MHz to 960 MHz
Product Line
Great White
Antenna Gain
26 dB
Item
Antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.