Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOME ANT 2X2 MIMO 4G/5G GPS WHT

  • Mfr # LGMM-6-60

  • Zoro # G622605758


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Panel Mount
Directivity
Omni-directional
Antenna Gain
26 dB
Diameter
6.93 in
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGMM-6-60
Zoro #
G622605758
UPC #
-
Country of Origin
China

Dimensions

Diameter
6.93 in
Height
2.95 in

Details

Form Factor
Panel Mount
Directivity
Omni-directional
Antenna Gain
26 dB
Operating Frequency Range
617 MHz to 960 MHz, 1710 MHz to 6000 MHz, 1562 MHz to 1612 MHz
Item
Antenna
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.