DOME ANT 2X2 MIMO 4G/5G WHT
Mfr # LPMM-6-60
Zoro # G322606949
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Antenna Type
Panel
Voltage Standing Wave Ratio (VSWR)
2.0:1
Antenna Gain (Isotropic)
26 dBi
Form Factor
Magnetic Mount, Panel Mount
Directivity
Omni-directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPMM-6-60
Zoro #
G322606949
UPC #
-
Country of Origin
China
Dimensions
Diameter
7.09 in
Height
2.95 in
Details
Antenna Type
Panel
Voltage Standing Wave Ratio (VSWR)
2.0:1
Antenna Gain (Isotropic)
26 dBi
Form Factor
Magnetic Mount, Panel Mount
Directivity
Omni-directional
Frequency Band Type
RF
Color
White
Antenna Gain
10 dB
Item
Antenna
Connector Type
SMA
Operating Frequency Range
1710 MHz to 3800 MHz, 617 MHz to 960 MHz, 4900 MHz to 6000 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.