DOME ANT 4X4 4G/5G 4X4 WIFI GPS/GNSS-BLK

  • Mfr # LGMQM4B-6-60-24-58

  • Zoro # G522606701


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Panel Mount
Color
Black
Directivity
Omni-directional
Connector Type
SMA
Diameter
7.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGMQM4B-6-60-24-58
Zoro #
G522606701
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
7.09 in
Height
3.15 in

Details

Form Factor
Panel Mount
Color
Black
Directivity
Omni-directional
Connector Type
SMA
Operating Frequency Range
617 MHz to 960 MHz, 4900 MHz to 6000 MHz, 1710 MHz to 3800 MHz
Item
Antenna
Antenna Gain
26 dB
Antenna Type
Dome
Antenna Gain (Isotropic)
9 dBi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.