Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FME(M)-SMA PLUG 3M CS23 CABLE GNSS

  • Mfr # C23FP-3SP-GNSS

  • Zoro # G922605786


product price: $27.75
/ea

Key Features

Cable Length
9.84 ft
Connector Type on Second End
SMA Antenna - Male
Connector Type on First End
FME Antenna - Male
Connector Gender on First End
Male
Cable Type
FME/SMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23FP-3SP-GNSS
Zoro #
G922605786
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Length
9.84 ft

Details

Connector Type on Second End
SMA Antenna - Male
Connector Type on First End
FME Antenna - Male
Connector Gender on First End
Male
Cable Type
FME/SMA
Connector Gender on Second End
Male
Item
Antenna Cable
Device Supported
Antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.