FME(M)-SMA(M) 5M CS23- GNSS LABELS
Mfr # C23FP-5SP-GNSS
Zoro # G122606798
product price: $21.59
/eaKey Features
Cable Type
Coaxial
Cable Length
16.40 ft
Connector Type on First End
FME Antenna - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C23FP-5SP-GNSS
Zoro #
G122606798
UPC #
-
Country of Origin
United Kingdom
Dimensions
Cable Length
16.40 ft
Details
Cable Type
Coaxial
Connector Type on First End
FME Antenna - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Item
Antenna Cable
Connector Type on Second End
SMA Antenna - Male
Device Supported
Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.