Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD EXPLORER ADAPTOR - DOME ANTENNAS

  • Mfr # SAB-326

  • Zoro # G122606958


product price: $41.89
/ea

Key Features

Diameter
11.81 in
Device Supported
Antenna
Color
Black
Height
0.10 in
Ingress Protection (IP) Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAB-326
Zoro #
G122606958
UPC #
-
Country of Origin
China

Dimensions

Diameter
11.81 in
Height
0.10 in

Details

Device Supported
Antenna
Color
Black
Item
Antenna Mount
Ingress Protection (IP) Rating
IP66
Compatible With
Panorama Antennas - (L[X]M[X]M4[X]-6-60 Mako, L[X]M[X]M[X]-6-60 5G Great White) Antenna Series

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.