GPSB SHARKEE 5G 2-1
Mfr # GP-IN2756
Zoro # G516433306
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Directivity
Omni-directional
Antenna Type
Panel
Color
Black
Width
2.28"
Product Type
Antenna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-IN2756
Zoro #
G516433306
UPC #
5055420000000
Country of Origin
China
Dimensions
Width
2.28"
Height
1.97"
Details
Directivity
Omni-directional
Antenna Type
Panel
Color
Black
Product Type
Antenna
Operating Frequency Range
698 MHz to 960 MHz, 2.4 GHz to 5.0 GHz, 1710 MHz to 3800 MHz
Mount Type
Whip, Panel
Connector Type
FME, SMA
Frequency Band Type
UHF, VHF
Antenna Gain
26 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.