GPSD4 FORD INTERCEPTOR ADD ON RIB ADAPTER KIT
Mfr # SAB-324-2
Zoro # G316450572
product price: $43.15
/eaKey Features
Product Type
Mounting Adapter Kit
Features
Adhesive
Length
10.04"
Height
0.10"
Material
Silicone rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAB-324-2
Zoro #
G316450572
UPC #
5055420000000
Country of Origin
United Kingdom
Dimensions
Length
10.04"
Height
0.10"
Width
5.98"
Details
Product Type
Mounting Adapter Kit
Features
Adhesive
Material
Silicone rubber
Device Supported
Antenna
Color
Black
Mount Profile
Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.