GPS/GNSS MIMO CELL ANTENNA 3M SMA
Mfr # BATGM-7-60
Zoro # G722605597
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Operating Frequency Range
4900MHz - 6000MHz, 1710MHz - 2170MHz, 617MHz - 960MHz, 2500MHz - 3800MHz
Width
3.03 in
Connector Type
SMA
Directivity
Omni-directional
Form Factor
Dash Mount, Glass Mount, Vehicle Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BATGM-7-60
Zoro #
G722605597
UPC #
-
Country of Origin
China
Dimensions
Width
3.03 in
Height
0.65 in
Details
Operating Frequency Range
4900MHz - 6000MHz, 1710MHz - 2170MHz, 617MHz - 960MHz, 2500MHz - 3800MHz
Connector Type
SMA
Directivity
Omni-directional
Form Factor
Dash Mount, Glass Mount, Vehicle Mount
Color
Black
Antenna Gain (Isotropic)
9 dBi
Item
Antenna
Antenna Gain
26 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.