Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LGMM THICK PANEL SLOTTED ADAPTOR KIT

  • Mfr # LGMM-EXT-R-SLT

  • Zoro # G116450598


product price: $43.95
/ea

Key Features

Mount Type
Surface Mountable
Mount Profile
Low Profile
Device Supported
Antenna, Receiver
Features
Adjustable, Cable Management
Compatibility
Panorama Antennas: LGMM LPMM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGMM-EXT-R-SLT
Zoro #
G116450598
UPC #
5055420000000
Country of Origin
United Kingdom

Details

Mount Type
Surface Mountable
Mount Profile
Low Profile
Device Supported
Antenna, Receiver
Features
Adjustable, Cable Management
Compatibility
Panorama Antennas: LGMM LPMM
Material
Silicone Foam
Product Type
Mounting Adapter
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.