LO PRO IOT FIN 2X CELL 2X WIFI GPS/GNSS 1M CBL
Mfr # LGAM-6-60-D-1
Zoro # G022606461
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Directivity
Omni-directional
Voltage Standing Wave Ratio (VSWR)
2:01
Antenna Gain
26 dB
Operating Frequency Range
617MHz - 960MHz, 4900MHz - 7200MHz
Form Factor
Mast/Panel/Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGAM-6-60-D-1
Zoro #
G022606461
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
3.54 in
Width
2.48 in
Details
Item
Antenna
Directivity
Omni-directional
Voltage Standing Wave Ratio (VSWR)
2:01
Antenna Gain
26 dB
Operating Frequency Range
617MHz - 960MHz, 4900MHz - 7200MHz
Form Factor
Mast/Panel/Wall
Connector Type
SMA
Antenna Gain (Isotropic)
11 dBi
Includes
LP[G]AM[F]-6-60 Antenna FR RG174 Cables
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.