Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LO PRO IOT FIN 2X CELL 2X WIFI GPS/GNSS 3M CBLS

  • Mfr # LGAM-6-60-D

  • Zoro # G322606932


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency Range
4900MHz - 7200MHz, 617MHz - 960MHz
Antenna Gain
26 dB
Includes
LP[G]AM[F]-6-60 Antenna FR RG174 Cables
Voltage Standing Wave Ratio (VSWR)
2:01
Height
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGAM-6-60-D
Zoro #
G322606932
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
3.54 in
Width
2.48 in

Details

Item
Antenna
Operating Frequency Range
4900MHz - 7200MHz, 617MHz - 960MHz
Antenna Gain
26 dB
Includes
LP[G]AM[F]-6-60 Antenna FR RG174 Cables
Voltage Standing Wave Ratio (VSWR)
2:01
Color
Black
Antenna Gain (Isotropic)
11 dBi
Connector Type
SMA
Form Factor
Mast/Panel/Wall
Directivity
Omni-directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.