LO PRO IOT FIN 2X CELL 3M CBLS
Mfr # LPAM-6-60
Zoro # G021701730
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Mast/Panel/Wall
Width
2.48 in
Voltage Standing Wave Ratio (VSWR)
2:01
Antenna Gain (Isotropic)
9 dBi
Directivity
Omni-directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPAM-6-60
Zoro #
G021701730
UPC #
889028136553
Country of Origin
China
Dimensions
Width
2.48 in
Height
3.54 in
Details
Form Factor
Mast/Panel/Wall
Voltage Standing Wave Ratio (VSWR)
2:01
Antenna Gain (Isotropic)
9 dBi
Directivity
Omni-directional
Connector Type
SMA
Color
Black
Item
Antenna
Operating Frequency Range
1427MHz - 6000MHz, 617MHz - 960MHz
Antenna Gain
26 dB
Includes
LP[G]AM[F]-6-60 Antenna FR RG174 Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.