LOW PRO 4X4 4G/5G IOT ANT
Mfr # LPAM4-7-42
Zoro # G116487891
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Directivity
Omni-directional
Width
4.65"
Product Type
Antenna
Operating Frequency Range
2396 MHz - 7125 MHz, 698 MHz - 960 MHz, 1427 MHz - 4200 MHz
Connector Type
SMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPAM4-7-42
Zoro #
G116487891
UPC #
5055416080608
Country of Origin
China
Dimensions
Width
4.65"
Height
2.24"
Depth
6.91"
Details
Directivity
Omni-directional
Product Type
Antenna
Operating Frequency Range
2396 MHz - 7125 MHz, 698 MHz - 960 MHz, 1427 MHz - 4200 MHz
Connector Type
SMA
Antenna Gain
12 dB
Antenna Gain (Isotropic)
6.6 dBi
Package Contents
4X4 MiMo 4G/5G IOT Antenna Low Loss Flame Retardant Cables
Voltage Standing Wave Ratio (VSWR)
2.5:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.